Abrasive Belt, 180 Grit, SC, 6 x 48", PK10, 6" W, 48" L, Coated, Silicon Carbide, 180 Grit, Very Fine
Mfr # 31870
Zoro # G1887212
product price:Â $77.39
/pk 10, $7.74/ea
Sold in multiples of 10 for $773.90
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
6"
Length
48"
Grade
Very Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31870
Zoro #
G1887212
UPC #
-
Country of Origin
Germany
Dimensions
Width
6"
Length
48"
Details
Item
Abrasive Belt,180 Grit,SC,6 x 48",PK10
Abrasive Type
Coated
Grit
180
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,180 Grit,SC,6 x 48 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.