Abrasive Belt, 24 Grit, SC, 6 x 48", PK10, 6" W, 48" L, Coated, Silicon Carbide, 24 Grit, Extra Coarse
Mfr # 102846
Zoro # G1902789
product price:Â $110.99
/pk 10, $11.10/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
6"
Length
48"
Grade
Extra Coarse
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102846
Zoro #
G1902789
UPC #
-
Country of Origin
Germany
Dimensions
Width
6"
Length
48"
Details
Item
Abrasive Belt,24 Grit,SC,6 x 48",PK10
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,24 Grit,SC,6 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.