Abrasive Belt, 24 Grit, Zirc, 1/2x24", PK20, 1/2" W, 24" L, Coated, Zirconia, 24 Grit, Extra Coarse
Mfr # 129947
Zoro # G1907129
product price:Â $22.59
/pk 20, $1.13/eaKey Features
Abrasive Type
Coated
Width
1/2"
Length
24"
Grade
Extra Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129947
Zoro #
G1907129
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/2"
Length
24"
Details
Item
Abrasive Belt,24 Grit,Zirc,1/2x24",PK20
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,24 Grit,Zirc,1/2x24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.