Abrasive Belt, 36 Grit, AO, 1/2 x 12", PK20, 1/2" W, 12" L, Coated, Aluminum Oxide, 36 Grit, Very Fine

  • Mfr # 145664
  • Zoro # G1908431
product price: 
$
22.99
/pk of 20, $1.15/ea
Sold in multiples of 10 pks for $229.90

Key Features

Abrasive Type
Coated
Width
1/2"
Length
12"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
145664
Zoro #
G1908431
UPC #
-
Country of Origin
Germany

Dimensions

Width
1/2"
Length
12"

Details

Item
Abrasive Belt,36 Grit,AO,1/2 x 12",PK20
Abrasive Type
Coated
Grit
36
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,36 Grit,AO,1/2 x 12 In.,PK20, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.