Abrasive Belt, 36 Grit, SC, 3/4 x 18", PK20, 3/4" W, 18" L, Coated, Silicon Carbide, 36 Grit, CK721X
Mfr # 112750
Zoro # G1904889
product price:Â $20.45
/pk 20, $1.02/ea
Sold in multiples of 10 for $204.50
Key Features
Abrasive Type
Coated
Width
3/4"
Length
18"
Grade
Very Coarse
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
112750
Zoro #
G1904889
UPC #
-
Country of Origin
Germany
Dimensions
Width
3/4"
Length
18"
Details
Item
Abrasive Belt,36 Grit,SC,3/4 x 18",PK20
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,36 Grit,SC,3/4 x 18 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.