Shop VSM
See all product information
Abrasive Belt, 36 Grt, Zrc, 10x70-1/2", PK10, 10" W, 70-1/2" L, Coated, Zirconia, 36 Grit, Very Coarse
Mfr # 131924
Zoro # G1906718
product price:Â $237.89
/pk 10, $23.79/ea
Sold in multiples of 10 for $2,378.90
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
10"
Length
70-1/2"
Grade
Very Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
131924
Zoro #
G1906718
UPC #
-
Country of Origin
Germany
Dimensions
Width
10"
Length
70-1/2"
Details
Item
Abrasive Belt,36 Grt,Zrc,10x70-1/2",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,36 Grt,Zrc,10x70-1/2 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.