Abrasive Belt, 40 Grit, Ceramic, 25x60", PK2, 25" W, 60" L, Coated, Ceramic, 40 Grit, Coarse, XK870X
Mfr # 282756
Zoro # G1915702
product price:Â $168.99
/pk 2, $84.50/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
25"
Length
60"
Grade
Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
282756
Zoro #
G1915702
UPC #
-
Country of Origin
Germany
Dimensions
Width
25"
Length
60"
Details
Item
Abrasive Belt,40 Grit,Ceramic,25x60",PK2
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,40 Grit,Ceramic,25x60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.