Abrasive Belt, 40 Grit, SC, 3 x 24", PK10, 3" W, 24" L, Coated, Silicon Carbide, 40 Grit, Coarse, Black
Mfr # 8002
Zoro # G1889242
product price:Â $29.69
/pk 10, $2.97/eaKey Features
Abrasive Type
Coated
Width
3"
Length
24"
Grit
40
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8002
Zoro #
G1889242
UPC #
-
Country of Origin
Germany
Dimensions
Width
3"
Length
24"
Details
Item
Abrasive Belt,40 Grit,SC,3 x 24",PK10
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,40 Grit,SC,3 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.