Abrasive Belt, 40 Grt, Ceramic, 4x118", PK10, 4" W, 118" L, Coated, Ceramic, 40 Grit, Coarse, XK870X
Mfr # 292099
Zoro # G1885797
product price:Â $249.99
/pk 10, $25.00/ea
Sold in multiples of 10 for $2,499.90
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
4"
Length
118"
Grade
Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
292099
Zoro #
G1885797
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
118"
Details
Item
Abrasive Belt,40 Grt,Ceramic,4x118",PK10
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,40 Grt,Ceramic,4x118 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.