Abrasive Belt, 40 Grt, Zirc, 2-1/2x48", PK10, 2-1/2" W, 48" L, Coated, Zirconia, 40 Grit, Coarse, Blue
Mfr # 233990
Zoro # G1913858
product price:Â $46.69
/pk 10, $4.67/eaKey Features
Abrasive Type
Coated
Width
2-1/2"
Length
48"
Grade
Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
233990
Zoro #
G1913858
UPC #
-
Country of Origin
Germany
Dimensions
Width
2-1/2"
Length
48"
Details
Item
Abrasive Belt,40 Grt,Zirc,2-1/2x48",PK10
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,40 Grt,Zirc,2-1/2x48 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.