Abrasive Belt, 400 Grit, AO, 25 x 60", PK2, 25" W, 60" L, Coated, Aluminum Oxide, 400 Grit, Extra Fine

  • Mfr # 108127

  • Zoro # G1903942


product price:  $71.19
/pk 2, $35.60/ea

Key Features

Abrasive Type
Coated
Width
25"
Length
60"
Grit
400
Grade
Extra Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108127
Zoro #
G1903942
UPC #
-
Country of Origin
Germany

Dimensions

Width
25"
Length
60"

Details

Item
Abrasive Belt,400 Grit,AO,25 x 60",PK2
Abrasive Type
Coated
Grit
400
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,400 Grit,AO,25 x 60 In.,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.