Abrasive Belt, 50 Grit, SC, 50 x 103", PK2, 50" W, 103" L, Coated, Silicon Carbide, 50 Grit, Coarse
Mfr # 12172
Zoro # G1906158
product price:Â $272.99
/pk 2, $136.50/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
50"
Length
103"
Grit
50
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12172
Zoro #
G1906158
UPC #
-
Country of Origin
Germany
Dimensions
Width
50"
Length
103"
Details
Item
Abrasive Belt,50 Grit,SC,50 x 103",PK2
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,50 Grit,SC,50 x 103 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.