Shop VSM
See all product information
Abrasive Belt, 50 Grit, Zirc, 3 x 132", PK10, 3" W, 132" L, Coated, Zirconia, 50 Grit, Coarse, ZK713X
Mfr # 80314
Zoro # G1889321
product price:Â $111.99
/pk 10, $11.20/ea
Sold in multiples of 10 for $1,119.90
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
3"
Length
132"
Grade
Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80314
Zoro #
G1889321
UPC #
-
Country of Origin
Germany
Dimensions
Width
3"
Length
132"
Details
Item
Abrasive Belt,50 Grit,Zirc,3 x 132",PK10
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,50 Grit,Zirc,3 x 132 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.