Shop VSM
See all product information
Abrasive Belt, 50 Grit, Zirc, 37 x 60", PK2, 37" W, 60" L, Coated, Zirconia, 50 Grit, Coarse, ZK713X
Mfr # 108665
Zoro # G1903927
product price:Â $135.99
/pk 2, $68.00/ea
Sold in multiples of 3 for $407.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
37"
Length
60"
Grade
Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
108665
Zoro #
G1903927
UPC #
-
Country of Origin
Germany
Dimensions
Width
37"
Length
60"
Details
Item
Abrasive Belt,50 Grit,Zirc,37 x 60",PK2
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,50 Grit,Zirc,37 x 60 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.