Abrasive Belt, 60 Grit, SC, 1-1/2x72", PK10, 1-1/2" W, 72" L, Coated, Silicon Carbide, 60 Grit, Medium
Mfr # 235888
Zoro # G1914068
product price:Â $34.55
/pk 10, $3.45/eaKey Features
Abrasive Type
Coated
Width
1-1/2"
Length
72"
Grade
Medium
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
235888
Zoro #
G1914068
UPC #
-
Country of Origin
Germany
Dimensions
Width
1-1/2"
Length
72"
Details
Item
Abrasive Belt,60 Grit,SC,1-1/2x72",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,60 Grit,SC,1-1/2x72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.