Abrasive Belt, 60 Grit, SC, 2 x 48", PK10, 2" W, 48" L, Coated, Silicon Carbide, 60 Grit, Medium, Black
Mfr # 121277
Zoro # G1906167
product price: $35.39
/pk 10, $3.54/eaKey Features
Abrasive Type
Coated
Width
2"
Length
48"
Grade
Medium
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121277
Zoro #
G1906167
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
48"
Details
Item
Abrasive Belt,60 Grit,SC,2 x 48",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,60 Grit,SC,2 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.