Abrasive Belt, 60 Grit, Zirc, 1 x 60", PK10, 1" W, 60" L, Coated, Zirconia, 60 Grit, Medium, ZK713X
Mfr # 223049
Zoro # G1912972
product price:Â $25.99
/pk 10, $2.60/eaKey Features
Abrasive Type
Coated
Width
1"
Length
60"
Grade
Medium
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
223049
Zoro #
G1912972
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
60"
Details
Item
Abrasive Belt,60 Grit,Zirc,1 x 60",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,60 Grit,Zirc,1 x 60 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.