Abrasive Belt, 80 G, Cer, 2-1/2 x 72", PK10, 2-1/2" W, 72" L, Coated, Ceramic, 80 Grit, Medium, XK870X
Mfr # 307868
Zoro # G1886628
product price:Â $67.55
/pk 10, $6.76/eaKey Features
Abrasive Type
Coated
Width
2-1/2"
Length
72"
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
307868
Zoro #
G1886628
UPC #
-
Country of Origin
Germany
Dimensions
Width
2-1/2"
Length
72"
Details
Item
Abrasive Belt,80 G,Cer,2-1/2 x 72",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,80 G,Cer,2-1/2 x 72 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.