Abrasive Belt, 80 Grit, AO, 1/2 x 18", PK20, 1/2" W, 18" L, Coated, Aluminum Oxide, 80 Grit, Medium

  • Mfr # 14019

  • Zoro # G1907950


product price:  $19.29
/pk 20, $0.96/ea

Key Features

Abrasive Type
Coated
Width
1/2"
Length
18"
Grade
Medium
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14019
Zoro #
G1907950
UPC #
-
Country of Origin
Germany

Dimensions

Width
1/2"
Length
18"

Details

Item
Abrasive Belt,80 Grit,AO,1/2 x 18",PK20
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,80 Grit,AO,1/2 x 18 In.,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.