Abrasive Belt, 80 Grit, AO, 4 x 36", PK10, 4" W, 36" L, Coated, Aluminum Oxide, 280 Grit, Medium, Brown
Mfr # 257559
Zoro # G1914941
product price:Â $36.99
/pk 10, $3.70/eaKey Features
Abrasive Type
Coated
Width
4"
Length
36"
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
257559
Zoro #
G1914941
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
36"
Details
Item
Abrasive Belt,80 Grit,AO,4 x 36",PK10
Abrasive Type
Coated
Grit
280
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,80 Grit,AO,4 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.