Abrasive Belt, 80 Grit, AO, 4 x 54", PK10, 4" W, 54" L, Coated, Aluminum Oxide, 80 Grit, Medium, KK711X
Mfr # 9762
Zoro # G1891668
product price:Â $53.19
/pk 10, $5.32/eaKey Features
Abrasive Type
Coated
Width
4"
Length
54"
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9762
Zoro #
G1891668
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
54"
Details
Item
Abrasive Belt,80 Grit,AO,4 x 54",PK10
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,80 Grit,AO,4 x 54 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.