Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory handset w/ CID/handset spkr

  • Mfr # LS6405

  • Zoro # G110028755


product price: $32.15
/ea

Key Features

Color
Black, Silver
Features
Backlit Keypad, Menu Driven, Conference Call, Hearing Aid, Push-to-talk, Mute, Call Waiting, Page, Voice Mail, Redial, Tri-lingual Menu, Phone Book, Caller Log, Any Key Answer, Intercom, Speakerphone, Clock, Volume Control, Caller ID
Type
Handset
For Use With
VTech Cordless Phone - LS6425, VTech Cordless Phone - LS6426, VTech Cordless Phone - LS6475, VTech Cordless Phone - LS6476, VTech Cordless Phone - LS6475-3
Height
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS6405
Zoro #
G110028755
UPC #
735078018700
Country of Origin
Hong Kong

Dimensions

Height
6.9 in
Width
3.4 in
Depth
2.9 in

Details

Color
Black, Silver
Features
Backlit Keypad, Menu Driven, Conference Call, Hearing Aid, Push-to-talk, Mute, Call Waiting, Page, Voice Mail, Redial, Tri-lingual Menu, Phone Book, Caller Log, Any Key Answer, Intercom, Speakerphone, Clock, Volume Control, Caller ID
Type
Handset
For Use With
VTech Cordless Phone - LS6425, VTech Cordless Phone - LS6426, VTech Cordless Phone - LS6475, VTech Cordless Phone - LS6476, VTech Cordless Phone - LS6475-3
Phone Book/Directory Memory
50
Connectivity Technology
Cordless
Green Environmental Attribute
Environmentally Friendly
Wireless Technology
DECT 6.0
Recycled
No
Assembly
Not Required
Screen Type
LCD
Item
Handset
Environmentally Friendly
Yes
Compatibility
VTech Cordless Phone - LS6425, VTech Cordless Phone - LS6426, VTech Cordless Phone - LS6475, VTech Cordless Phone - LS6476, VTech Cordless Phone - LS6475-3
Energy Star
Yes

Description

Accessory handset only-requires a LS6425, LS6475, LS6426 or LS6476 series phone to operate- Backlit keypad and display- DECT 6.0 digital technology- 50 name and number phonebook directory- Voicemail waiting indicator- Last 10 number redial- Mute- Any key Answer- Volume Control- RoHS Compliant- Hearing Aid Compatible- Intercom between handsets- Conference between an outside line and up to 4 cordless handsets- Last number redial- Trilingual prompts allow you to choose between English, Spanish and French- Selectable ring tones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.