
Amplified Corded/Cordless Answering System w/Big Buttons and Display (Discontinued)
- Mfr # VTSN5147
- Zoro # G0258886
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSN5147
Zoro #
G0258886
UPC #
735078041173
Country of Origin
China
Details
Item
Corded/Cordless Phone
Features
Features,"Answering Machine, Energy Star, Environmentally Friendly, Hearing Aid Compatible"
Product Type
Corded/Cordless Phone
Speakerphone
Yes
Frequency Band
1.93 GHz
Maximum Cordless Handset Supported
4
Number of Cordless Handsets Included
1
Wireless Technology
DECT 6.0
Corded/Cordless
Corded/Cordless
Number of Phone Lines
1
Description
Designed for seniors or the hearing impaired, the VTech SN5147 Amplified Corded/Cordless Phone with Big Buttons and Display comes with features to make hearing and dialing calls easier than ever. With big buttons, large displays, and a full-duplex speakerphone on each device, this senior-friendly telephone system takes the guesswork out of dialing calls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.