This item is Discontinued.

Vti Manufacturing 10200 55 in. Large Flat Panel LCD TV Cart Monitor 10200

10200 55 in. Large Flat Panel LCD TV Cart Monitor (Discontinued)

  • Mfr # 10200
  • Zoro # G703737910
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10200
Zoro #
G703737910
UPC #
657248537456
Country of Origin
China

Description

Delivering exceptional presentations on a simple, mobile platform. Monitors are secured on via the universal twin Unting post. 3-in-1 handles permit ease of movement, TV screen protection and a wide, top shelf for additional presentation space.

Features
  • Durable Steel Construction
  • Powder paint finish
  • Vertical mount adjustable by +/- 15 degress
  • Swivel casters installed for easy mobility
  • Supports up to a 55" LCD TV
  • Includes UL listed/ CUL approved 15' cord, 4-outlet power strip with surge protector and cord winder
Specifications
  • Weight : 87 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.