This item is Discontinued.

Vti Manufacturing BL304GC 3 Gold Capspike Black Poles 4 Cherry Shelves AV Stand BL304GC

BL304GC 3 Gold Capspike Black Poles 4 Cherry Shelves AV Stand (Discontinued)

  • Mfr # BL304GC
  • Zoro # G904015862
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL304GC
Zoro #
G904015862
UPC #
-
Country of Origin
China

Description

Features
  • 4 Cherry shelves AV stand.
  • 3 Gold cap spike Black poles.
  • Cap and adjustable spike color - Gold
  • Accommodates audio / video components.
  • Poles are sand or metal bits fillable.
  • Shelves are MDF (medium density fiberboard) with either a woodgrain or black finish.
  • Dimension - 29 x 28 x 11 in.
  • Item Weight - 44 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.