This item is Discontinued.

Vti Manufacturing UF29S 29 in. H; Iron Center Channel Speaker Stand - Grey; Silver UF29S

UF29S 29 in. H; Iron Center Channel Speaker Stand - Grey; Silver (Discontinued)

  • Mfr # UF29S
  • Zoro # G904069018
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UF29S
Zoro #
G904069018
UPC #
-
Country of Origin
China

Description

Features
  • Center channel speaker stand.
  • Iron cast base.
  • Color - Grey Silver.
  • 2 speaker stands.
  • Beautifully textured powder coated cast iron base with heavy gauge steel top plate and pillar.
  • Heavy duty and long lasting stand to support all sizes and types of speaker.
  • Adjustable spikes and footplates on bottom provide excellent stability.
  • Metal-bits fillable to increase stability and reduce sound distortion.
  • Speaker wires run in the tube.
  • Height - 29 in.
  • Dimension - 29 x 12 x 6 in.
  • Item Weight - 33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.