This item is Discontinued.

Vts America Inc Wing Air Curtain Electric Heat  60" With ECM Motor / WING E150-ec 480/240V/3ph 1-4-2801-0091

Wing Air Curtain Electric Heat 60" With ECM Motor / WING E150-ec 480/240V/3ph (Discontinued)

  • Mfr # 1-4-2801-0091
  • Zoro # G205129916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-4-2801-0091
Zoro #
G205129916
UPC #
5902854440429
Country of Origin
Poland

Description

Air curtain with electric heating coils and high efficiency fan. Unit designed for 480v/3p/60hz hld power supply.all wing air curtains with electric heating coils are prepared for horizontal, vertical and group operation. The desing of the device stabilizing air flow effectively reduces the level of emitted sound to the environment. The special design of the steering wheel ensures that the airflow range is increased by 20% in relation to traditional solutions. Thanks to an efficient and energy-saving ec motor, the wing e150 480/3/60/hld ec air curtain creates an air stream of up to 12ft. At a maximum air output of 1854 cfm and protects doors that are up to 59in. Wide. The air curtain achieves a heating power of up to 12kw. The use of energy-saving ec motors allows to optimize the operation costs of the unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.