
Abrasive Cut-Off Wheel, 4.5 in Dia, 1/16 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 972840OR
Zoro # G514657285
product price:Â $5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
Overall Diameter
4.5 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
972840OR
Zoro #
G514657285
UPC #
45734681309
Country of Origin
China
Dimensions
Overall Diameter
4.5 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13300 RPM
Description
The Vulcan cut-off wheel material is aluminum oxide. The arbor size is 7/8 in, 13.300 rpm, the diameter is 4-1/2 in and the thickness is 1/16 in. Suitable to use on metal.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.