
Abrasive Cut-Off Wheel, 5 in Dia, 3/32 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 913160OR
Zoro # G314657249
product price:Â $4.39
/ea
Sold in multiples of 2 for $8.78
Key Features
Overall Diameter
5 in
Overall Thickness
3/32 in
Connector Size
7/8 in
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
913160OR
Zoro #
G314657249
UPC #
66366913163
Country of Origin
China
Dimensions
Overall Diameter
5 in
Overall Thickness
3/32 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12200 RPM
Description
The Vulcan cut-off wheel material is aluminum oxide. The arbor size is 7/8 in, the diameter is 5 in and the thickness is 3/32 in. Suitable to use on metal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.