Abrasive Cut-Off Wheel, 8 in Dia, 3/32 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 916260OR

  • Zoro # G014657303


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Overall Diameter
8 in
Overall Thickness
3/32 in
Connector Size
5/8 in
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
916260OR
Zoro #
G014657303
UPC #
66366916263
Country of Origin
China

Dimensions

Overall Diameter
8 in
Overall Thickness
3/32 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Primary Material Application
Metal
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
7500 RPM

Description

The Vulcan cut-off wheel material is aluminum oxide. The arbor size is 5/8 in, the diameter is 5 in and the thickness is 3/32 in. Suitable to use on metal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products