Zoro Homepage

Finned Tubular Air Duct Heater, 240V

  • Mfr # VFT38-3B

  • Zoro # G3342936


original price: $766.99
10% off
new price: $689.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V AC
Watts
3,000 W
Phase
1
Number of Elements
3
Includes
Over-Temperature Thermostat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFT38-3B
Zoro #
G3342936
UPC #
094700533753
Country of Origin
United States

Dimensions

Element Width
6 in
Min. Duct Depth
8 in

Details

Heater Voltage
240V AC
Watts
3,000 W
Phase
1
Number of Elements
3
Item
Finned Tubular Air Duct Heater
Includes
Over-Temperature Thermostat
Sheath Material
Steel
Min. Air Flow
600 cfm
Mounting Type
Flange Mount
Material
Galvanized Steel, Magnesium Oxide, Nickel Chromium Wire
Type
Low Temperature

Description

Finned Tubular Air Duct Heater, Heater Voltage 240V AC, 1 Phase, Min. Duct Depth 8 in, Element Width 6 in, 3,000 W Watts, Number of Elements 3, Sheath Material Steel, Material Galvanized Steel, Magnesium Oxide, Nickel Chromium Wire, Mounting Type Flange Mount, Min. Air Flow 600 cfm, Includes Over-Temperature Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.