Finned Tubular Air Duct Heater, 240V
Mfr # VFT68 -6B
Zoro # G2280546
product price: $1,289.99
/ea
Free Shipping & Returns
Key Features
Heater Voltage
240V AC
Watts
6,000 W
Phase
1
Number of Elements
6
Mounting Type
Flange Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VFT68 -6B
Zoro #
G2280546
UPC #
-
Country of Origin
United States
Dimensions
Min. Duct Depth
8 in
Element Width
12 in
Details
Heater Voltage
240V AC
Watts
6,000 W
Phase
1
Number of Elements
6
Item
Finned Tubular Air Duct Heater
Mounting Type
Flange Mount
Sheath Material
Steel
Includes
Over-Temperature Thermostat
Min. Air Flow
600 cfm
Material
Galvanized Steel, Magnesium Oxide, Nickel Chromium Wire
Type
Low Temperature
Description
Finned Tubular Air Duct Heater, Heater Voltage 240V AC, 1 Phase, Min. Duct Depth 8 in, Element Width 12 in, 6,000 W Watts, Number of Elements 6, Sheath Material Steel, Material Galvanized Steel, Magnesium Oxide, Nickel Chromium Wire, Mounting Type Flange Mount, Min. Air Flow 600 cfm, Includes Over-Temperature Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.