Zoro Homepage

Finned Tubular Air Duct Heater, 480V

  • Mfr # VFT1212-16C

  • Zoro # G3448611


product price: $1,568.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
480V AC
Watts
16,000 W
Phase
3
Number of Elements
12
Min. Duct Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFT1212-16C
Zoro #
G3448611
UPC #
-
Country of Origin
United States

Dimensions

Min. Duct Depth
12 in
Element Width
24 in

Details

Heater Voltage
480V AC
Watts
16,000 W
Phase
3
Number of Elements
12
Item
Finned Tubular Air Duct Heater
Mounting Type
Flange Mount
Material
Galvanized Steel, Magnesium Oxide, Nickel Chromium Wire
Min. Air Flow
600 cfm
Includes
Over-Temperature Thermostat
Sheath Material
Steel
Type
Low Temperature

Description

Finned Tubular Air Duct Heater, Heater Voltage 480V AC, 3 Phase, Min. Duct Depth 12 in, Element Width 24 in, 16,000 W Watts, Number of Elements 12, Sheath Material Steel, Material Galvanized Steel, Magnesium Oxide, Nickel Chromium Wire, Mounting Type Flange Mount, Min. Air Flow 600 cfm, Includes Over-Temperature Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.