Zoro Homepage

Finned Tubular Heating Element, 240V

  • Mfr # FTH20B-B

  • Zoro # G2180893


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V AC
Watts
2,000 W
Phase
1
Installation Depth
10 1/3 in
Max. Sheath Temp.
800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTH20B-B
Zoro #
G2180893
UPC #
-
Country of Origin
United States

Dimensions

Installation Depth
10 1/3 in
Screw Size
8-32
Overall Length
12 5/12 in

Details

Heater Voltage
240V AC
Watts
2,000 W
Phase
1
Item
Finned Tubular Heating Element
Max. Sheath Temp.
800 Degrees F
Watt Density
72 W/sq in
Mounting Type
3/4-16 Threads, 2" On Center
Material
Steel
Sheath Material
Steel
Includes
#8-32 Screw and Nut
For Use With
Air Dryers, Duct Heater Assemblies, Industrial Ovens

Description

Item Finned Tubular Heating Element, Overall Length 12 5/12 in, Installation Depth 10 1/3 in, Heater Voltage 240V AC, 2,000 W Watts, Watt Density 72 W/sq in, Sheath Material Steel, Material Steel, Mounting Type 3/4-16 Threads, 2 in On Center, Max. Sheath Temp. 800 Degrees F, Screw Size 8-32, 1 Phase, For Use With Air Dryers, Duct Heater Assemblies, Industrial Ovens, Includes #8-32 Screw and Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.