Zoro Homepage

Plate Mount Caster 5 W 3-1/2 X 3-1/2

  • Mfr # 00-410118-00020

  • Zoro # G602244816


product price: $33.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-410118-00020
Zoro #
G602244816
UPC #
-
Country of Origin
United States

Description

Swivel Plate Caster;Grey Polyurethane Wheel;[5" Dia] X [1-1/4 Wide] Plate Mount Caster No Brake;(3/8 Axle),(3/8 Bore),(1-5/8 Hub Width);Treade Type-Flat, Ball Bearing, 300 Lbs;(Plate Size 3-1/2 X 3-1/2 And 2-5/8 X 2-5/8 Hole Centers);(Load Height 6 5/32") (Wheel Only #28-1313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.