This item is Discontinued.

Vulcan Hart Regulator, Press 10 00-408279-00006

Regulator, Press 10 (Discontinued)

  • Mfr # 00-408279-00006
  • Zoro # G8833377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-408279-00006
Zoro #
G8833377
UPC #
-
Country of Origin
United States

Details

Item
Regulator,Press 10
For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Gas Range, Gas Restaurant Range, Medium Duty Range, VG Series Restaurant Range
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12, MG36, MG48, V260, V60, V60F
Fits Brand
Vulcan Hart
Product Type
Gas Regulator
Compatible with Manufacturer Model Number
R500
For Use with Mfr Model Number
R500
Compatible Manufacturer Part Number
R500
Compatible with Mfr. Model No.
R500
Compatible Manufacturer Model Number
R500
Compatible with Manufacturer Model No.
R500
Compatible Pump Manufacturer Part Number
R500
Compatible Mfr. Model Number
R500

Description

Regulator,Press 10, For Use With 60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Gas Range, Gas Restaurant Range, Medium Duty Range, VG Series Restaurant Range, Product Type Gas Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.