Valve, Drain Ef3/Ef4
Mfr # 00-427903-00001
Zoro # G7362634
product price: $659.99
/ea
Free Shipping & Returns
Key Features
For Use With
Electric Fryer, Fryer, Gas Fryer, Gas Fryers, GR Series Gas Fryer with Millivolt Controls
For Use With Mfr. Model Number
1GR45M, 1GR65M, EF3, EF4, EF5, ERC225, ERC225F, ERD225, ERD225F, GR35, GR45, GR65, VF2, VF2D, VMF2, VMF2D
Fits Brand
Vulcan Hart
Height
1 in
Product Type
Drain Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-427903-00001
Zoro #
G7362634
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Overall Height
1 in
Details
Item
Valve,Drain Ef3/Ef4
For Use With
Electric Fryer, Fryer, Gas Fryer, Gas Fryers, GR Series Gas Fryer with Millivolt Controls
For Use With Mfr. Model Number
1GR45M, 1GR65M, EF3, EF4, EF5, ERC225, ERC225F, ERD225, ERD225F, GR35, GR45, GR65, VF2, VF2D, VMF2, VMF2D
Fits Brand
Vulcan Hart
Product Type
Drain Valve
Compatible with Manufacturer Model Number
EF3, EF4, EF5, ERC225, ERC225F, ERD225, ERD225F, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, SPGR-1, SPGR-2, TK35, TK45, TK65, VF2, VF2D, VMF2, VMF2D
For Use with Mfr Model Number
EF3, EF4, EF5, ERC225, ERC225F, ERD225, ERD225F, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, SPGR-1, SPGR-2, TK35, TK45, TK65, VF2, VF2D, VMF2, VMF2D
Compatible Manufacturer Part Number
EF3, EF4, EF5, ERC225, ERC225F, ERD225, ERD225F, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, SPGR-1, SPGR-2, TK35, TK45, TK65, VF2, VF2D, VMF2, VMF2D
Compatible with Mfr. Model No.
EF3, EF4, EF5, ERC225, ERC225F, ERD225, ERD225F, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, SPGR-1, SPGR-2, TK35, TK45, TK65, VF2, VF2D, VMF2, VMF2D
Compatible Manufacturer Model Number
EF3, EF4, EF5, ERC225, ERC225F, ERD225, ERD225F, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, SPGR-1, SPGR-2, TK35, TK45, TK65, VF2, VF2D, VMF2, VMF2D
Compatible with Manufacturer Model No.
EF3, EF4, EF5, ERC225, ERC225F, ERD225, ERD225F, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, SPGR-1, SPGR-2, TK35, TK45, TK65, VF2, VF2D, VMF2, VMF2D
Compatible Pump Manufacturer Part Number
EF3, EF4, EF5, ERC225, ERC225F, ERD225, ERD225F, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, SPGR-1, SPGR-2, TK35, TK45, TK65, VF2, VF2D, VMF2, VMF2D
Compatible Mfr. Model Number
EF3, EF4, EF5, ERC225, ERC225F, ERD225, ERD225F, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, SPGR-1, SPGR-2, TK35, TK45, TK65, VF2, VF2D, VMF2, VMF2D
Description
Valve,Drain Ef3/Ef4, For Use With Electric Fryer, Fryer, Gas Fryer, Gas Fryers, GR Series Gas Fryer with Millivolt Controls, Product Type Drain Valve, Compatible with Manufacturer Model Number EF3, EF4, EF5, ERC225, ERC225F, ERD225, ERD225F, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR45, GR65, SPGR-1, SPGR-2, TK35, TK45, TK65, VF2, VF2D, VMF2, VMF2D, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.