
Hole Saw with Arbor Hanager, 1-1/2 in Dia, 1-7/8 in D Cutting, 4/6 TPI, HSS Cutting Edge
Mfr # 960751OR
Zoro # G413760659
product price:Â $16.48
/eaKey Features
Tooth Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
960751OR
Zoro #
G413760659
UPC #
45734680937
Country of Origin
China
Dimensions
Saw Dia.
1-1/2"
Details
Tooth Material
Bi-Metal
Item
Hole Saw
Description
1-1/2 in bi-metal hole saw with arbor in hanger. Use for ferrous and non-ferrous metals, wood with nails, plastic, fiberglass, wood and wood composite products.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.