Zoro Homepage

Low Profile Enclosure Heater, 350W, 120V

  • Mfr # E-OSF-1514-350A

  • Zoro # G3285283


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120V AC
Watts
350 W
Width
1 3/8 in
Height
1 7/8 in
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-OSF-1514-350A
Zoro #
G3285283
UPC #
-
Country of Origin
United States

Dimensions

Width
1 3/8 in
Height
1 7/8 in
Length
15 5/8 in
Mounting Dimension
14 7/8 in

Details

Heater Voltage
120V AC
Watts
350 W
Phase
1
Thermostat
None
Item
Enclosure Heater
Standards
UL Recognized E60605
Includes
Corrosion Resistant Tubular Heater, Perforated Cover
Mounting Holes O.C.
5/16 in

Description

Enclosure Heater, Thermostat None, 350 W Watts, Heater Voltage 120V AC, 1 Phase, Height 1 7/8 in, Length 15 5/8 in, Width 1 3/8 in, Mounting Dimension 14 7/8 in, Mounting Holes O.C. 5/16 in, Includes Corrosion Resistant Tubular Heater, Perforated Cover, Standards UL Recognized E60605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.