Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Heating Element, 240V, 8 In. L

  • Mfr # RE8-1000B

  • Zoro # G0847016


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V AC
Watts
1,000 W
Phase
1
For Use With
Finned Tubular Air Duct Heater
Installation Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RE8-1000B
Zoro #
G0847016
UPC #
-
Country of Origin
United States

Dimensions

Installation Depth
7 in
Overall Length
8 in

Details

Heater Voltage
240V AC
Watts
1,000 W
Phase
1
Item
Finned Tubular Heating Element
For Use With
Finned Tubular Air Duct Heater
Material
Steel
Includes
Mounting and Connection Hardware
Mounting Type
3/4-16 Threads
Sheath Material
Steel
Compatible Manufacturer Model Number
VFT38-3B, VFT68-6B

Description

Item Finned Tubular Heating Element, Overall Length 8 in, Installation Depth 7 in, Heater Voltage 240V AC, 1,000 W Watts, Sheath Material Steel, Material Steel, Mounting Type 3/4-16 Threads, 1 Phase, For Use With Finned Tubular Air Duct Heater, Includes Mounting and Connection Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.