Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spa/Hot Tub Heater, Thermostat, 11-1/2 In

  • Mfr # STX060U

  • Zoro # G0690033


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Flow Through
Heater Voltage
120/240VAC
Phase
1
Control Thermostat
Included
Min. Flow Rate
5/15 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STX060U
Zoro #
G0690033
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size/Bushing Size
1-1/2 in NPT
Length
11-1/2"
Overall Length
11 1/2 in
Overall Width
2-3/8 in Diameter

Details

Item
Spa and Hot Tub Heater
Heater Type
Flow Through
Heater Voltage
120/240VAC
Phase
1
Control Thermostat
Included
Min. Flow Rate
5/15 gpm
Amps
25.00
For Use With
N15/03103/N15/03104
kW
1.5/6.0
Voltage
120/240V AC
Amperage
12.5A/25A
Heating Method
Flow Through
Control Type
Mechanical Selector Dial
Standards
UL Recognized
Voltage, Phase
120/240V AC, 1-phase
Wattage Output
1.5kW/6.0kW
Thermostat Included
Unit-Mounted

Description

Spa and Hot Tub Heater, Min. Flow Rate 5/15 gpm, Inlet Size/Bushing Size 1-1/2 in NPT, Unit-Mounted Thermostat Included, Voltage 120/240V AC, 1 Phase, Wattage Output 1.5kW/6.0kW, Amperage 12.5A/25A, Control Type Mechanical Selector Dial, Overall Length 11 1/2 in, Overall Width 2-3/8 in Diameter, Heating Method Flow Through, For Use With N15/03103/N15/03104, Standards UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.