Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spa/Hot Tub Heater, Thermostat, 12 In, 120V

  • Mfr # HTTR015U

  • Zoro # G2541287


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Immersion
Heater Voltage
120VAC
Phase
1
Control Thermostat
Included
Inlet Size/Bushing Size
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTTR015U
Zoro #
G2541287
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size/Bushing Size
1-1/4 in NPT
Length
12"
Overall Width
14 -5/8 in
Overall Length
11 in Immersed

Details

Item
Spa and Hot Tub Heater
Heater Type
Immersion
Heater Voltage
120VAC
Phase
1
Control Thermostat
Included
Amps
12.50
For Use With
N15/03099/N15/03100
kW
1.5
Min. Flow Rate
5 gpm
Heating Method
Immersion
Voltage
120V AC
Wattage Output
1.5kW
Amperage
12.5A
Control Type
Mechanical Selector Dial
Voltage, Phase
120V AC, 1-phase
Standards
UL Recognized
Thermostat Included
Unit-Mounted

Description

Spa and Hot Tub Heater, Min. Flow Rate 5 gpm, Inlet Size/Bushing Size 1-1/4 in NPT, Unit-Mounted Thermostat Included, Voltage 120V AC, 1 Phase, Wattage Output 1.5kW, Amperage 12.5A, Control Type Mechanical Selector Dial, Overall Length 11 in Immersed, Overall Width 14 -5/8 in, Heating Method Immersion, For Use With N15/03099/N15/03100, Standards UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.