Strip Heater, 120V, 14 In. L, 1200 Deg F

  • Mfr # OS1414-500A

  • Zoro # G3187947


original price:  $64.99 , new price: $54.49 , 16 percent off
new price:  $54.49
/ea

Key Features

Heater Voltage
120V
Overall Length
14 in
Mounting Dimension
13 in
Watts
500 W
Watt Density
16 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OS1414-500A
Zoro #
G3187947
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Mounting Dimension
13 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32

Details

Item
Strip Heater
Heater Voltage
120V
Watts
500 W
Watt Density
16 W/sq in
Terminals
Offset
Phase
1
Material
Stainless Steel
Max. Sheath Temp.
1,200 Degrees F
Sheath Material
Stainless Steel
Includes
Mounting Tabs
Mounting Type
Surface Mount
Standards
UL Recognized

Description

Strip Heater, Heater Voltage 120V, Terminals Offset, Overall Length 14 in, Mounting Dimension 13 in, 500 W Watts, Watt Density 16 W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.