Strip Heater, 42-1/2 In. L, 1200 Deg F

  • Mfr # OS1242-1250B

  • Zoro # G1562321


product price:  $77.35
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V
Overall Length
42 1/2 in
Mounting Dimension
41 1/2 in
Watts
1,250 W
Watt Density
11 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS1242-1250B
Zoro #
G1562321
UPC #
094701023277
Country of Origin
United States

Dimensions

Overall Length
42 1/2 in
Mounting Dimension
41 1/2 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32

Details

Item
Strip Heater
Heater Voltage
240V
Watts
1,250 W
Watt Density
11 W/sq in
Terminals
Offset
Phase
1
Material
Stainless Steel
Max. Sheath Temp.
1,200 Degrees F
Includes
Mounting Tabs
Mounting Type
Surface Mount
Sheath Material
Stainless Steel
Standards
UL Recognized

Description

Strip Heater, Heater Voltage 240V, Terminals Offset, Overall Length 42 1/2 in, Mounting Dimension 41 1/2 in, 1,250 W Watts, Watt Density 11 W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.