Synthetic Vinyl Powder Free 4.5 mil Gloves - Black, XL - Case of 1000

  • Mfr # GL-VN104BKFX

  • Zoro # G022602517


product price:  $54.19
/pk 1000, $0.05/ea

Key Features

Material
Vinyl
Palm Thickness
4.5 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
VyBlend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-VN104BKFX
Zoro #
G022602517
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
4.5 mil
Size
XL

Details

Material
Vinyl
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Series
VyBlend

Description

Proworks VyBlend 4.5 mil powder-free vinyl gloves are a durable, latex-free, and nitrile-blended alternative for food prep, color-coded cleaning, and general use. These disposable gloves meet CFR Title 21 for food contact and offer superior flexibility, comfort, and durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.