
Synthetic Vinyl Powder Free 4.5 mil Gloves - Blue, Lrg - Case of 1000
Mfr # GL-VN104BFL
Zoro # G822602557
product price:Â $41.19
/pk 1000, $0.04/eaKey Features
Material
Vinyl
Palm Thickness
4.5 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
VyBlend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-VN104BFL
Zoro #
G822602557
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
4.5 mil
Size
L
Details
Material
Vinyl
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
VyBlend
Item
Disposable Gloves
Description
Proworks VyBlend 4.5 mil powder-free vinyl gloves are a durable, latex-free, and nitrile-blended alternative for food prep, color-coded cleaning, and general use. These disposable gloves meet CFR Title 21 for food contact and offer superior flexibility, comfort, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.