
Synthetic Vinyl Powder Free 4.5 mil Gloves - Blue, XL - Case of 1000
Mfr # GL-VN104BFX
Zoro # G422602629
product price:Â $41.19
/pk 1000, $0.04/eaKey Features
Material
Vinyl
Palm Thickness
4.5 Mil
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-VN104BFX
Zoro #
G422602629
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
4.5 Mil
Size
XL
Details
Material
Vinyl
Color
Blue
Latex-Free
Latex-Free
Item
Disposable Gloves
Description
Proworks VyBlend 4.5 mil powder-free vinyl gloves are a durable, latex-free, and nitrile-blended alternative for food prep, color-coded cleaning, and general use. These disposable gloves meet CFR Title 21 for food contact and offer superior flexibility, comfort, and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.