This item is Discontinued.

Vynckier 2.56" H x 2.56" W x 3.19" D Enclosure MB252503PC

2.56" H x 2.56" W x 3.19" D Enclosure (Discontinued)

  • Mfr # MB252503PC
  • Zoro # G3989498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB252503PC
Zoro #
G3989498
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.56"
Height
2.56 in
Depth
3.19"

Details

Item
Enclosure

Description

Height 2.56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.