This item is Discontinued.

Vynckier 3.7" H x 3.7" W x Enclosure MB040403PC

3.7" H x 3.7" W x Enclosure (Discontinued)

  • Mfr # MB040403PC
  • Zoro # G3989443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB040403PC
Zoro #
G3989443
UPC #
-
Country of Origin
Germany

Dimensions

Width
3.7"
Height
3.7 in

Details

Item
Enclosure

Description

Height 3.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.