This item is Discontinued.

Vynckier Enclosure, 10 in H, 6.5" D MB100765PCCT

Enclosure, 10 in H, 6.5" D (Discontinued)

  • Mfr # MB100765PCCT
  • Zoro # G3990030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB100765PCCT
Zoro #
G3990030
UPC #
-
Country of Origin
Germany

Dimensions

Height
10 in
Depth
6.5"
Width
7.09"

Details

Item
Enclosure

Description

Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.